36" x 16" LDPE Lay Flat Poly Bag, 1 mil, Pk1000

VALUE BRAND| Zoro #: G0242821| Mfr #: 5DRP8

$190.21 /pk

This item ships free. DetailsStandard ground shipping
Details:
Color: clear
Depth: 0
Features: Standard
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0242821 Mfr #: 5DRP8
Standards: USDA and FDAFeatures: Standard
Material: Low Density Polyethylene (LDPE)Depth: 0
Length: 36"Color: clear
Thickness: 1 milWidth: 16"
Item: Open Poly BagCountry of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 16 In., Length 36 In., Thickness 1 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews