Zoro Select
36" x 18" Open Poly Bags, 1 mil, Clear, PK 1000
Mfr # 5DRR3
Zoro # G1914902
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 18"
- Length 36"
- Color Clear
- Bag Closure Type None
Explore More Products
- ZORO SELECT 36" x 2150 Garment Bags, 0.35 mil, Clear, PK 1000 5DTU2
- ZORO SELECT 12" x 10" Open Poly Bags, 2 mil, Clear, PK 1000 5DGX0
- ZORO SELECT 24" x 24" Open Poly Bags, 4 mil, Clear, PK 250 9DKG8
- ZORO SELECT 4-1/2" x 1075 ft. Poly Tubing, 4 mil, Clear 5CPZ3
- ZORO SELECT 8" x 4" Open Poly Bags, 4 mil, Clear, PK 1000 5DHN6
- ZORO SELECT 12" x 8" Open Poly Bags, 2 mil, Clear, PK 1000 5DGW0
- ZORO SELECT 18" x 3" Open Poly Bags, 1.50 mil, Clear, PK 2000 5DFZ1
- ZORO SELECT 5" x 4" Open Poly Bags, 3 mil, Clear, PK 2000 5DHE9
- ZORO SELECT Open Poly Bags, 6 mil, Pink, PK 1000 5CYF1
- PARTNERS BRAND 9" x 725 ft. Poly Tubing, 6 mil, Clear PT0906
- ZERUST 12" x 18" Poly Bags, PK 500 050-F-00004
- Zoro Select Plastic Bags