DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Lay Flat Poly Bag, LDPE, 48InL, 36InW, PK100

VALUE BRAND| Zoro #: G0648785| Mfr #: 40F-3648

$148.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0648785 Mfr #: 40F-3648
Standards: USDA and FDAItem: Lay Flat Poly Bag
Material: LDPEFeatures: Made From Seamless Tubing with No Slits or Side Seals That Can Rip
Color: ClearThickness: 4 mil
Width: 36"Length: 48"
Country of Origin (subject to change): United States

Product Description

Lay Flat Poly Bag, Width 36 In., Length 48 In., Thickness 4 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.