60" x 36" LDPE Lay Flat Poly Bag, 4 mil, Pk50

VALUE BRAND| Zoro #: G1759667| Mfr #: 5DHZ2

$93.93 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1759667 Mfr #: 5DHZ2
Standards: USDA and FDAItem: Lay Flat Poly Bag
Material: LDPEFeatures: Made From Seamless Tubing with No Slits or Side Seals That Can Rip
Color: ClearThickness: 4 mil
Width: 36"Length: 60"
Country of Origin (subject to change): United States

Product Description

Lay Flat Poly Bag, Width 36 In., Length 60 In., Thickness 4 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.