DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Lay Flat Poly Bag, LDPE, 6InL, 3InW, PK1000

VALUE BRAND| Zoro #: G1008585| Mfr #: 60F-0306

$36.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1008585 Mfr #: 60F-0306
Item: Lay Flat Poly BagLength: 6"
Material: LDPEColor: Clear
Features: Made From Seamless Tubing with No Slits or Side Seals That Can RipStandards: USDA and FDA
Thickness: 6 milWidth: 3"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 3 In., Length 6 In., Thickness 6 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.