9" x 7" LDPE Lay Flat Poly Bag, 6 mil, Pk1000

VALUE BRAND| Zoro #: G0591787| Mfr #: 5DRC2

$117.68 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0591787 Mfr #: 5DRC2
Standards: USDA and FDAItem: Lay Flat Poly Bag
Length: 9"Material: LDPE
Features: Made From Seamless Tubing with No Slits or Side Seals That Can RipColor: Clear
Thickness: 6 milWidth: 7"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 7 In., Length 9 In., Thickness 6 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.