KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ledge Kit, 13 ga., Gray, 36 In. W, 12 In. D

VALUE BRAND| Zoro #: G2219847| Mfr #: 242

$148.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Includes: 39" High Ledge Cabinet
Item: Ledge Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2219847 Mfr #: 242
Width: 36"Includes: 39" High Ledge Cabinet
Item: Ledge KitFor Use With: Freestanding Shelving Unit
Color: GrayDepth: 12"
Height: 39"Finish: Powder Coated
Material: steelGauge: 13
Country of Origin (subject to change): United States

Description

Ledge Kit, Material Steel, Gauge 13, Gray, Width 36 In., Depth 12 In., Height 39 In., Finish Powder Coated, For Use With Freestanding Shelving Unit, Includes 39 In. High Ledge Cabinet

Reviews