KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Leg Leveler/Stabilizer, Stl, 1200 lb. Cap.

VALUE BRAND| Zoro #: G1798212| Mfr #: 4HXF8

$115.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: zinc plated
Item: Ladder Leveler
Adjustable Up To: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1798212 Mfr #: 4HXF8
Finish: zinc platedItem: Ladder Leveler
Adjustable Up To: 12"Load Capacity: 1200 lb.
Material: steelCountry of Origin (subject to change): China

Description

Ladder Leveler, Material Steel, Load Capacity 1200 lb., Adjustable Up To 12 In., Finish Zinc Plated

Reviews