LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Letter and Number Set, 1/8 In. H, Steel

VALUE BRAND| Zoro #: G0953452| Mfr #: 2CDZ7

$145.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Character Height: 1/8"
Indication: Character and Size are Marked on Thumb Side
Item: Letter and Number Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0953452 Mfr #: 2CDZ7
Character Height: 1/8"Indication: Character and Size are Marked on Thumb Side
Item: Letter and Number SetIncludes: (36) Pieces - A thru Z, an Ampersand and 0 thru 8 with 6 Serving as 9
Material: steelCase Material: Plastic
Shank Length: 2-3/4"Impression Letter Type: Low Stress Dot Design
Shank Size Square: 3/8"Standards: Meets Atomic Energy Specs
Country of Origin (subject to change): Taiwan

Description

Letter and Number Set, Character Height 1/8 In., Shank Length 2-3/4 In., Shank Size Square 3/8 In., Material Steel, Case Material Plastic, Impression Letter Type Low Stress Dot Design, Indication Character and Size are Marked on Thumb Side, Includes (36) Pieces - A thru Z, an Ampersand and 0 thru 8 with 6 Serving as 9, Standards Meets Atomic Energy Specs

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews