Letter Set, 1/8 In. H, Steel

VALUE BRAND| Zoro #: G1544112| Mfr #: 3W642

$42.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1544112 Mfr #: 3W642
Indication: Character and Size are Marked on Thumb SideStandards: Federal Specification GGG-D-280C
Character Height: 1/8"Hardness: 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End
Includes: (27) Pieces - A thru Z and AmpersandCase Material: Plastic
Material: steelItem: Letter Set
Shank Size Square: 3/8"Shank Length: 2-3/4"
Item: Letter SetShank Size Square: 3/8"
Case Material: PlasticIncludes: (27) Pieces - A thru Z and Ampersand
Country of Origin (subject to change): Taiwan

Product Description

Letter Set, Character Height 1/8 In., Shank Length 2-3/4 In., Shank Size Square 3/8 In., Material Steel, Hardness 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End, Case Material Plastic, Indication Character and Size are Marked on Thumb Side, Includes (27) Pieces - A thru Z and Ampersand, Standards Federal Specification GGG-D-280C

Product Reviews