Zoro Select
Letter Set, 3/8 In. H, Steel
Mfr # 1F109
Zoro # G2296743
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/8 in
- Material Steel
- Hardness 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End
- Includes (27) A to Z, Ampersand (&)
- Indication Character and Size are Marked on Thumb Side
Explore More Products
- ZORO SELECT Letter Set, 3/8 In. H, Steel 2CEA2
- ZORO SELECT Letter Stamp, A Thru Z, PK26 3XDH3
- ZORO SELECT Letter and Number Set, 3/32 In. H, Steel 1F114
- ZORO SELECT Letter Stamp Set, A-Z and Period, 27 pcs. 3XDH9
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel 1F111
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel 2CDY6
- ZORO SELECT Letter Set, 1/8 In. H, Steel 2CDZ5
- ZORO SELECT Letter Set, 3/8 In. H, Steel 1F105
- ZORO SELECT Letter Set, 1/4 In. H, Steel 3W640
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 3 1 pc, 6PK 844099
- NMC Letter Card, 4" A 5 Letters/Card, Ps C LPS7A
- Zoro Select Letters and Numbers