JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Letter Set, 3/8 In. H, Steel

VALUE BRAND| Zoro #: G1379217| Mfr #: 2CDZ1

$200.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1379217 Mfr #: 2CDZ1
Includes: (27) Pieces - A thru Z and AmpersandItem: Letter Set
Material: steelIndication: Character and Size Are Marked on Thumb Side
Character Height: 3/8"Impression Letter Type: Low Stress Full Character
Case Material: PlasticShank Size Square: 5/8"
Shank Length: 3-3/8"Country of Origin (subject to change): Taiwan

Product Description

Letter Set, Character Height 3/8 In., Shank Length 3-3/8 In., Shank Size Square 5/8 In., Material Steel, Case Material Plastic, Impression Letter Type Low Stress Full Character, Indication Character and Size are Marked on Thumb Side, Includes (27) Pieces - A thru Z and Ampersand

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.