Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Letter Tray, Steel, 7 Horizontal

VALUE BRAND| Zoro #: G0800852| Mfr #: 2KEK8

$59.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Black
Finish: Powered Coat
Width: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0800852 Mfr #: 2KEK8
Color: BlackFinish: Powered Coat
Width: 12"Item: File Holder
File Size: LetterNumber of Compartments: (7) Horizontal
Material: Cold rolled steelHeight: 17-3/4"
Length: 8-3/4"Country of Origin (subject to change): China

Description

File Holder, File Size Letter, Number of Compartments (7) Horizontal, Black, Powered Coat Finish, Cold Rolled Steel, Length 8-3/4 In., Width 12 In., Height 17-3/4 In.

Reviews