Lever Load Binder, Fixed, 5400 lb.

VALUE BRAND| Zoro #: G0565241| Mfr #: 4EB92

$34.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Fixed
Item: Lever Load Binder
Hook to Hook Min./Max.: 19-13/16" to 23-11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0565241 Mfr #: 4EB92
Handle Type: FixedItem: Lever Load Binder
Hook to Hook Min./Max.: 19-13/16" to 23-11/16"Working Load Limit: 5400 lb.
Take Up: 4"Trade Size G30/G43: 3/8"
Trade Size G70: 5/16"Standards: CVSA and US DOT
Country of Origin (subject to change): China

Description

Lever Load Binder, Handle Type Fixed, Working Load Limit 5400 lb., Trade Size G30/G43 3/8 In., Trade Size G70 5/16 In., Hook to Hook Min./Max. 19-13/16 In. to 23-11/16 In., Take Up 4 In., Standards CVSA and US DOT

Reviews