STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Lever Lockset, Mechanical, 1TPJ Angled

VALUE BRAND| Zoro #: G0325446| Mfr #: 1TPJ2

$100.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Required Door Thickness: 1-3/8 to 1-3/4"
Strike Type: ASA Strike
Ligature Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0325446 Mfr #: 1TPJ2
Required Door Thickness: 1-3/8 to 1-3/4"Strike Type: ASA Strike
Ligature Resistant: NoLockset Handle Type: Lever
Backset: 2-3/4"Lockset Fire Rating: 3 hr.
ADA Compliant: NoLockset Grade: 2
Location Type: CommercialSeries: 1tPJ
Lockset Finish: Dull ChromeKey Type: Not Keyed
Item: LeverStyle: 1TPJ Angled
Lockset Function: PrivacyElectrical/Mechanical: Mechanical
Mortise/Cylindrical: CylindricalKeyway Type: None
Lockset Performance Strength: Medium DutyStandards: ANSI A156.2, cUL Listed
Country of Origin (subject to change): China

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style 1TPJ Angled, Lockset Finish Dull Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, cUL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty, Required Door Thickness 1-3/8 to 1-3/4 In., Series 1tPJ, Strike Type ASA Strike

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews