Lever Lockset, Mechanical, 1TPJ Angled

VALUE BRAND| Zoro #: G1279564| Mfr #: 1TPJ3

$89.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Required Door Thickness: 1-3/8 to 1-3/4"
Strike Type: ASA Strike
Ligature Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1279564 Mfr #: 1TPJ3
Required Door Thickness: 1-3/8 to 1-3/4"Strike Type: ASA Strike
Ligature Resistant: NoLockset Handle Type: Lever
Backset: 2-3/4"Lockset Fire Rating: 3 hr.
ADA Compliant: NoLockset Grade: 2
Location Type: CommercialSeries: 1tPJ
Lockset Finish: Dull ChromeKey Type: Not Keyed
Item: LeverStyle: 1TPJ Angled
Lockset Function: PassageElectrical/Mechanical: Mechanical
Mortise/Cylindrical: CylindricalKeyway Type: None
Lockset Performance Strength: Medium DutyStandards: ANSI A156.2
Country of Origin (subject to change): China

Description

Medium Duty Lever Lockset, Style Angled, Function Passage, Dull Chrome Finish, Strike Dim. 4-7/8 x 1-7/8 In., Fire Rated 3 hr., Grade 2, Location Type Commercial, Backset 2-3/4 In., Required Door Thickness 1-3/8 to 1-3/4 In., Standards ANSI A156.2 Specification, UL Listed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews