Lever Lockset, Mechanical, 1TPN Angled

VALUE BRAND| Zoro #: G2002165| Mfr #: 1TPN6

$34.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Required Door Thickness: 1-3/8 to 1-3/4"
Strike Type: Round and Square Corner Full Lip Strike
Ligature Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2002165 Mfr #: 1TPN6
Required Door Thickness: 1-3/8 to 1-3/4"Strike Type: Round and Square Corner Full Lip Strike
Ligature Resistant: NoLockset Handle Type: Lever
Backset: 2-3/8" or 2-3/4"Lockset Fire Rating: Not Rated
ADA Compliant: NoLockset Grade: 3
Location Type: ResidentialSeries: 1TPN
Lockset Finish: Satin NickelKey Type: Not Keyed
Item: LeverStyle: 1TPN Angled
Lockset Function: PassageStrike Dim.: 2-1/4 x 1-3/4"
Electrical/Mechanical: MechanicalMortise/Cylindrical: Cylindrical
Keyway Type: NoneLockset Performance Strength: Light Duty
Standards: ANSI A156.2Country of Origin (subject to change): China

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 3, Style 1TPN Angled, Lockset Finish Satin Nickel, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Lever, Location Type Residential, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 to 1-3/4 In., Series 1TPN, Strike Dim. 2-1/4 x 1-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews