Lg foldng hdle, ext thrd, clr anodz alum

VALUE BRAND |Zoro #: G0420874|Mfr #: 4NRV2

$13.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0420874 Mfr #: 4NRV2
Load Rated (Y/N): YOverall Width: 1-9/16"
Finish: MatteGrip Dia.: 1/4"
Screw Size: 8-32Item: Folding Pull Handle
Handle Stop: 90 DegreesMaterial: Aluminum
Projection: 1-9/16"Color: Silver
Color: SilverFinish: Matte
Mounting Type: Threaded StudsHardware: Included
Mounting Hole Center to Center: 3-25/32"Thread Depth: 9/16"
Overall Length: 4-1/4"Load Capacity: 9 lb.
Country of Origin (subject to change): Taiwan

Product Description

Folding Pull Handle, Load Rated (Y/N) Y, Mounting Type Threaded Studs, Material Aluminum, Finish Matte, Mounting Hole Center to Center 3-25/32 In., Projection 1-9/16 In., Grip Dia. 1/4 In., Screw Size 8-32, Overall Length 4-1/4 In., Overall Width 1-9/16 In., Load Capacity 9 lb., Thread Depth 9/16 In., Silver, Handle Stop 90 Degrees , Hardware Included

Product Reviews

Save 15% when you sign up for Z-mail.