LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Lift-Off Hinge, Natural, 2-1/2 x 2-1/2 In.

VALUE BRAND| Zoro #: G0818492| Mfr #: 3HUF9

$10.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Type: Removable
Material: Stainless Steel
Hardware: Not included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0818492 Mfr #: 3HUF9
Pin Type: RemovableMaterial: Stainless Steel
Hardware: Not includedDoor Leaf Height: 2-1/2"
Ligature Resistant: NoOrientation: Right Hand
Frame Leaf Thickness: 0.750"Corners: Square
Load Capacity: 88.0 lb.Door Leaf Width: 2-1/2"
Range of Motion: 270 DegreesFinish: Stainless steel
Mounting: Full SurfacePin Material: 304 Stainless Steel
Frame Leaf Height: 2-1/2"Holes: With
Pin Dia.: 3/16"Frame Leaf Width: 2-1/2"
Holes per Leaf: 3Country of Origin (subject to change): China

Description

Hinge, Lift-Off, Right Hand, Material Type 304 Stainless Steel, Unfinished Finish, Height 2 1/2 In, Width 2 1/2 In, Pin Size 3/16 In, Swing Angle 270 Deg, Leaf Thickness 0.075 In, Surface Mounting, Holes per Leaf 2, Corners Square, Hardware Not Inclu

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews