20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Lightstation Refill, Yellow, 10 In. L, PK40

SNAPLIGHT BY CYALUME TECHNOLOGIES| Zoro #: G0564015| Mfr #: 9-0038701

$172.54 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0564015 Mfr #: 9-0038701
Item: Lightstation RefillLength: 10"
Shelf Life: 4 yr.Color: yellow
Duration: 4 hr.Country of Origin (subject to change): United States

Product Description

Lightstation RefillYellow, Duration 4 hr., Length 10 In., Shelf Life 4 yr.Package Quantity 40
Save 15%. Sign up for Z-mail.