LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Lightweight Cold Storage Jacket, L

VALUE BRAND| Zoro #: G0151006| Mfr #: 5CFW2

$99.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fabric Weight: 10 oz.
Length: 30"
Lining Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0151006 Mfr #: 5CFW2
Fabric Weight: 10 oz.Length: 30"
Lining Material: NylonFits Chest Size: 58"
Size: LMaterial: Nylon
Color: BlackGender: Men's
Includes: Insulation and Magnetic ClosuresClosure Type: zipper
Number of Inside Pockets: 1Item: Lightweight Cold Storage Jacket
Insulated: YesNumber of Outside Pockets: 4
Standards: 16 CFR part 1610 StandardCountry of Origin (subject to change): China

Description

Lightweight Cold Storage Jacket, Gender Men's, Size L, Fits Chest Size 58 In., Color Black, Length 30 In., Insulated Yes, Material Nylon, Lining Material Nylon, Closure Type Zipper, Fabric Weight 10 oz., Number of Inside Pockets 1, Number of Outside Pockets 4, Includes Insulation and Magnetic Closures, Standards 16 CFR part 1610 Standard

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews