Liquid-Tight Conduit, 1-1/2In x 50ft, Gray

VALUE BRAND| Zoro #: G1567115| Mfr #: 6106-24-00

$265.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1567115 Mfr #: 6106-24-00
Jacket Material: Flame Retardant PVCFlexible Conduit Core Material: Hot Dipped Galvanized Steel
Item: Flexible Metallic Liquid Tight ConduitStandards: JIC standards for dimensions and general construction, ANSI/NFPA-79
Special Features: Very FlexibleLiquid Tight Conduit Application: Metallic, Non-UL Required
Conduit Trade Size: 1-1/2"Series: 6100
Outside Dia.: 1.865"Inside Dia.: 1.575"
Flexible Conduit Color: GrayFlexible Conduit Usable Temp. Range: -22 Degrees to 165 Degrees F
Flexible Conduit Bend Radius: 4"Flexible Conduit Nominal Length: 50 ft.
Country of Origin (subject to change): United States

Product Description

Flexible Metallic Liquid Tight Conduit, Series 6100, Conduit Trade Size 1-1/2 In., Flexible Conduit Nominal Length 50 ft., Flexible Conduit Color Gray, Flexible Conduit Core Material Hot Dipped Galvanized Steel, Flexible Conduit Usable Temp. Range -22 Degrees to 165 Degrees F, Flexible Conduit Bend Radius 4 In., Standards JIC Standards for Dimensions and General Construction, ANSI/NFPA-79, Inside Dia. 1.575 In., Outside Dia. 1.865 In., Jacket Material Flame Retardant PVC
Save 15%. Sign up for Z-mail.