BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray

VALUE BRAND| Zoro #: G0520877| Mfr #: 6005-30-00

$440.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flexible Conduit Color: Gray
Series: 6000
Outside Dia.: 1.630"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0520877 Mfr #: 6005-30-00
Flexible Conduit Color: GraySeries: 6000
Outside Dia.: 1.630"Conduit Trade Size: 1-1/4"
Flexible Conduit Bend Radius: 8"Flexible Conduit Core Material: Rigid PVC
Standards: UL1660 & CSA 22.2 No. 227.2 Type B, Conforms to The Requirements Of Section 14.5.5 Of The Electrical Standard For Industrial Machinery NFPA-79, RoHS and WEEE CompliantLiquid Tight Conduit Application: Nonmetallic, General Purpose
Flexible Conduit Usable Temp. Range: -2 Degrees to 176 Degrees FJacket Material: Flame Retardant PVC
Flexible Conduit Nominal Length: 100 ft.Item: Flexible Nonmetallic Liquid Tight Conduit
Inside Dia.: 1.380"Special Features: UL & CSA listed -Type B Construction
Country of Origin (subject to change): United States

Description

Flexible Nonmetallic Liquid Tight Conduit, Series 6000, Conduit Trade Size 1-1/4 In., Flexible Conduit Nominal Length 100 ft., Flexible Conduit Color Gray, Flexible Conduit Core Material Rigid PVC, Flexible Conduit Usable Temp. Range -2 Degrees to 176 Degrees F, Flexible Conduit Bend Radius 8 In., Standards UL1660 & CSA 22.2 No. 227.2 Type B, Conforms to The Requirements Of Section 14.5.5 Of The Electrical Standard For Industrial Machinery NFPA-79, RoHS and WEEE Compliant, Inside Dia. 1.380 In.

Reviews