Liquid-Tight Conduit, 1 In x 100 ft, Gray

VALUE BRAND| Zoro #: G1150423| Mfr #: 6904-30-00

$2184.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 1.041"
Item: Flexible Metallic Liquid Tight Conduit
Outside Dia.: 1.290"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1150423 Mfr #: 6904-30-00
Inside Dia.: 1.041"Item: Flexible Metallic Liquid Tight Conduit
Outside Dia.: 1.290"Flexible Conduit Color: Gray
Flexible Conduit Nominal Length: 100 ft.Flexible Conduit Usable Temp. Range: -67 Degrees to 221 Degrees F
Series: 6900Flexible Conduit Bend Radius: 3-3/4"
Liquid Tight Conduit Application: Metallic, High Temperature, UL ListedConduit Trade Size: 1"
Standards: UL E29278, CSA LL18858, Conforms to UL ANSI/UL-360 For Liquid Tight Flexible Steel Conduit, WEEE Compliant, RoHS CompliantFlexible Conduit Core Material: Hot Dipped Galvanized Steel
Special Features: Extra Flexible PVC with Working Temperatues for Extreme Hot and Cold. The 3/8 Through 1-1/4" Trade Sizes are Square Lock Formed and Include An Integral Bonding Strip of Copper That is Enclosed Within the Convolutions Throughout Their Entire Length, The 1-1/2 Through 4" Trade Sizes are Designed with A Fully Interlocked StripJacket Material: Flame Retardant PVC
Country of Origin (subject to change): United States

Description

Flexible Metallic Liquid Tight Conduit, Series 6900, Conduit Trade Size 1 In., Flexible Conduit Nominal Length 100 ft., Flexible Conduit Color Gray, Flexible Conduit Core Material Hot Dipped Galvanized Steel, Flexible Conduit Usable Temp. Range -67 Degrees to 221 Degrees F, Flexible Conduit Bend Radius 3-3/4 In., Standards UL E29278, CSA LL18858, Conforms to UL ANSI/UL-360 For Liquid Tight Flexible Steel Conduit, WEEE Compliant, RoHS Compliant, Inside Dia. 1.041 In., Outside Dia. 1.290 In.

Reviews