Liquid-Tight Conduit, 1 In x 100ft, Orange

VALUE BRAND| Zoro #: G1623736| Mfr #: 6504-30-00

$1053.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: UL1660 & CSA 22.2 No. 227.2 Type A, Conforms to The Requirements Of Section 14.5.5 Of The Electrical Standard For Industrial Machinery NFPA-79, RoHS and WEEE Compliant
Liquid Tight Conduit Application: Nonmetallic, Constant Flexing
Flexible Conduit Nominal Length: 100 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1623736 Mfr #: 6504-30-00
Standards: UL1660 & CSA 22.2 No. 227.2 Type A, Conforms to The Requirements Of Section 14.5.5 Of The Electrical Standard For Industrial Machinery NFPA-79, RoHS and WEEE CompliantLiquid Tight Conduit Application: Nonmetallic, Constant Flexing
Flexible Conduit Nominal Length: 100 ft.Outside Dia.: 1.415"
Flexible Conduit Usable Temp. Range: -2 Degrees to 176 Degrees FInside Dia.: 1.030"
Jacket Material: Flame Retardant PVCFlexible Conduit Color: Orange
Flexible Conduit Core Material: Dual Layer of PVC with Nylon BraidConduit Trade Size: 1"
Series: 6500Special Features: UL & CSA listed -Type A Construction
Flexible Conduit Bend Radius: 5"Country of Origin (subject to change): United States

Description

Flexible Nonmetallic Liquid Tight Conduit, Series 6500, Conduit Trade Size 1 In., Flexible Conduit Nominal Length 100 ft., Flexible Conduit Color Orange, Flexible Conduit Core Material Dual Layer of PVC with Nylon Braid, Flexible Conduit Usable Temp. Range -2 Degrees to 176 Degrees F, Flexible Conduit Bend Radius 5 In., Standards UL1660 & CSA 22.2 No. 227.2 Type A, Conforms to The Requirements Of Section 14.5.5 Of The Electrical Standard For Industrial Machinery NFPA-79, RoHS and WEEE Compliant

Reviews