Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Liquid-Tight Conduit, 1/2 In x 100ft, Gray

VALUE BRAND| Zoro #: G1293765| Mfr #: 6202-30-00

$110.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: UL 1660 & CSA 22.2 No. 227.2 Type B, Conforms to The Requirements Of Section 14.5.5 Of The Electrical Standard For Industrial Machinery NFPA-79, RoHS and WEEE Compliant
Liquid Tight Conduit Application: Metallic, General Purpose
Flexible Conduit Nominal Length: 100 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1293765 Mfr #: 6202-30-00
Standards: UL 1660 & CSA 22.2 No. 227.2 Type B, Conforms to The Requirements Of Section 14.5.5 Of The Electrical Standard For Industrial Machinery NFPA-79, RoHS and WEEE CompliantLiquid Tight Conduit Application: Metallic, General Purpose
Flexible Conduit Nominal Length: 100 ft.Outside Dia.: 0.820"
Flexible Conduit Usable Temp. Range: -30 Degrees to 176 Degrees FInside Dia.: 0.622"
Jacket Material: Flame Retardant PVCFlexible Conduit Color: Gray
Flexible Conduit Core Material: Hot Dipped Galvanized SteelConduit Trade Size: 1/2"
Series: 6200Special Features: The 3/8 through 1-1/4 inch trade sizes are Square Lock formed and include an integral bonding strip of copper that is enclosed within the convolutions throughout their entire length, The 1-1/2 through 4-inch trade sizes are designed with a fully interlocked strip
Flexible Conduit Bend Radius: 3"Country of Origin (subject to change): United States

Description

Flexible Metallic Liquid Tight Conduit, Series 6200, Conduit Trade Size 1/2 In., Flexible Conduit Nominal Length 100 ft., Flexible Conduit Color Gray, Flexible Conduit Core Material Hot Dipped Galvanized Steel, Flexible Conduit Usable Temp. Range -30 Degrees to 176 Degrees F, Flexible Conduit Bend Radius 3 In., Standards UL 1660 & CSA 22.2 No. 227.2 Type B, Conforms to The Requirements Of Section 14.5.5 Of The Electrical Standard For Industrial Machinery NFPA-79, RoHS and WEEE Compliant

Reviews