Liquid-Tight Conduit, 1/2 In x 100ft, Gray

VALUE BRAND| Zoro #: G1140273| Mfr #: 6002-30-00

$96.86 /ea

This item ships free. DetailsStandard ground shipping
Details:
Inside Dia.: 0.622"
Item: Flexible Nonmetallic Liquid Tight Conduit
Outside Dia.: 0.820"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1140273 Mfr #: 6002-30-00
Standards: UL1660 & CSA 22.2 No. 227.2 Type B, Conforms to The Requirements Of Section 14.5.5 Of The Electrical Standard For Industrial Machinery NFPA-79, RoHS and WEEE CompliantJacket Material: Flame Retardant PVC
Special Features: UL & CSA listed -Type B ConstructionItem: Flexible Nonmetallic Liquid Tight Conduit
Series: 6000Flexible Conduit Core Material: Rigid PVC
Outside Dia.: 0.820"Flexible Conduit Color: Gray
Flexible Conduit Usable Temp. Range: -2 Degrees to 176 Degrees FInside Dia.: 0.622"
Flexible Conduit Bend Radius: 3"Flexible Conduit Nominal Length: 100 ft.
Liquid Tight Conduit Application: Nonmetallic, General PurposeConduit Trade Size: 1/2"
Country of Origin (subject to change): United States

Product Description

Flexible Nonmetallic Liquid Tight Conduit, Series 6000, Conduit Trade Size 1/2 In., Flexible Conduit Nominal Length 100 ft., Flexible Conduit Color Gray, Flexible Conduit Core Material Rigid PVC, Flexible Conduit Usable Temp. Range -2 Degrees to 176 Degrees F, Flexible Conduit Bend Radius 3 In., Standards UL1660 & CSA 22.2 No. 227.2 Type B, Conforms to The Requirements Of Section 14.5.5 Of The Electrical Standard For Industrial Machinery NFPA-79, RoHS and WEEE Compliant, Inside Dia. 0.622 In.

Product Reviews