Liquid-Tight Conduit, 1/2 In x 25 ft, Blue

VALUE BRAND| Zoro #: G0359317| Mfr #: 6402-22-00

$89.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flexible Conduit Color: Blue
Series: 6400
Flexible Conduit Bend Radius: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0359317 Mfr #: 6402-22-00
Flexible Conduit Color: BlueSeries: 6400
Flexible Conduit Bend Radius: 3"Flexible Conduit Core Material: Hot Dipped Galvanized Steel
Standards: Conforms to UL ANSI/UL-360 and CSA 22.2. 56-04 for Liquid Tight Flexible Steel ConduitConduit Trade Size: 1/2"
Jacket Material: Flame Retardant PVCInside Dia.: 0.622"
Outside Dia.: 0.820"Item: Flexible Metallic Liquid Tight Conduit
Flexible Conduit Nominal Length: 25 ft.Liquid Tight Conduit Application: Metallic, Data Communication
Flexible Conduit Usable Temp. Range: -30 Degrees to 176 Degrees FSpecial Features: Data Com Blue Color ID, The 3/8 Through 1-1/4" Trade Sizes are Square Lock Formed and Include An Integral Bonding Strip Of Copper That is Enclosed Within The Convolutions Throughout Their Entire Length, The 1-1/2 through 4" Trade Sizes are Designed with A Fully Interlocked Strip
Country of Origin (subject to change): United States

Description

Flexible Metallic Liquid Tight Conduit, Series 6400, Conduit Trade Size 1/2 In., Flexible Conduit Nominal Length 25 ft., Flexible Conduit Color Blue, Flexible Conduit Core Material Hot Dipped Galvanized Steel, Flexible Conduit Usable Temp. Range -30 Degrees to 176 Degrees F, Flexible Conduit Bend Radius 3 In., Standards Conforms to UL ANSI/UL-360 and CSA 22.2. 56-04 for Liquid Tight Flexible Steel Conduit, Inside Dia. 0.622 In., Outside Dia. 0.820 In., Jacket Material Flame Retardant PVC

Reviews