Liquid-Tight Conduit, 1/2 In x 25 ft, Gray

VALUE BRAND| Zoro #: G1297746| Mfr #: 6102-22-00

$33.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1297746 Mfr #: 6102-22-00
Standards: JIC Standards for Dimensions and General Construction, ANSI/NFPA-79Jacket Material: Flame Retardant PVC
Special Features: Very FlexibleItem: Flexible Metallic Liquid Tight Conduit
Flexible Conduit Bend Radius: 2"Flexible Conduit Nominal Length: 25 ft.
Liquid Tight Conduit Application: Metallic, Non-UL RequiredConduit Trade Size: 1/2"
Series: 6100Flexible Conduit Core Material: Hot Dipped Galvanized Steel
Outside Dia.: 0.820"Flexible Conduit Color: Gray
Flexible Conduit Usable Temp. Range: -22 Degrees to 165 Degrees FInside Dia.: 0.622"
Country of Origin (subject to change): United States

Product Description

Flexible Metallic Liquid Tight Conduit, Series 6100, Conduit Trade Size 1/2 In., Flexible Conduit Nominal Length 25 ft., Flexible Conduit Color Gray, Flexible Conduit Core Material Hot Dipped Galvanized Steel, Flexible Conduit Usable Temp. Range -22 Degrees to 165 Degrees F, Flexible Conduit Bend Radius 2 In., Standards JIC Standards for Dimensions and General Construction, ANSI/NFPA-79, Inside Dia. 0.622 In., Outside Dia. 0.820 In., Jacket Material Flame Retardant PVC

Product Reviews

Save 15%. Sign up for Z-mail.