Liquid-Tight Conduit, 1/2 In x 25 ft, Gray

VALUE BRAND| Zoro #: G1751477| Mfr #: 6202G22-00

$81.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Liquid Tight Conduit Application: Metallic, General Purpose
Flexible Conduit Usable Temp. Range: -30 Degrees to 176 Degrees F
Jacket Material: Flame Retardant PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1751477 Mfr #: 6202G22-00
Liquid Tight Conduit Application: Metallic, General PurposeFlexible Conduit Usable Temp. Range: -30 Degrees to 176 Degrees F
Jacket Material: Flame Retardant PVCSpecial Features: The 3/8 through 1-1/4 inch trade sizes are Square Lock formed and include an integral bonding strip of copper that is enclosed within the convolutions throughout their entire length, The 1-1/2 through 4-inch trade sizes are designed with a fully interlocked strip
Conduit Trade Size: 1/2"Flexible Conduit Nominal Length: 25 ft.
Series: 6200Flexible Conduit Color: Gray
Flexible Conduit Core Material: Hot Dipped Galvanized SteelFlexible Conduit Bend Radius: 3"
Standards: Conforms to UL ANSI/UL-360 and CSA 22.2. 56-04 for Liquid Tight Flexible Steel ConduitInside Dia.: 0.622"
Outside Dia.: 0.820"Item: Flexible Metallic Liquid Tight Conduit
Country of Origin (subject to change): United States

Description

Flexible Metallic Liquid Tight Conduit, Series 6200, Conduit Trade Size 1/2 In., Flexible Conduit Nominal Length 25 ft., Flexible Conduit Color Gray, Flexible Conduit Core Material Hot Dipped Galvanized Steel, Flexible Conduit Usable Temp. Range -30 Degrees to 176 Degrees F, Flexible Conduit Bend Radius 3 In., Standards Conforms to UL ANSI/UL-360 and CSA 22.2. 56-04 for Liquid Tight Flexible Steel Conduit, Inside Dia. 0.622 In., Outside Dia. 0.820 In., Jacket Material Flame Retardant PVC

Reviews