Liquid-Tight Conduit, 1/2 In x 50 ft, Gray

VALUE BRAND| Zoro #: G1166961| Mfr #: 6002-24-00

$45.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1166961 Mfr #: 6002-24-00
Series: 6000Flexible Conduit Core Material: Rigid PVC
Flexible Conduit Color: GrayJacket Material: Flame Retardant PVC
Flexible Conduit Usable Temp. Range: -2 Degrees to 176 Degrees FItem: Flexible Nonmetallic Liquid Tight Conduit
Liquid Tight Conduit Application: Nonmetallic, General PurposeStandards: UL 1660 & CSA 22.2 No. 227.2 Type B, Conforms to The Requirements Of Section 14.5.5 Of The Electrical Standard For Industrial Machinery NFPA-79, RoHS and WEEE Compliant
Jacket Material: Flame Retardant PVCOutside Dia.: 0.820"
Inside Dia.: 0.622"Flexible Conduit Bend Radius: 3"
Flexible Conduit Nominal Length: 50 ft.Conduit Trade Size: 1/2"
Special Features: UL & CSA listed -Type A ConstructionCountry of Origin (subject to change): United States

Product Description

Flexible Nonmetallic Liquid Tight Conduit, Series 6000, Conduit Trade Size 1/2 In., Flexible Conduit Nominal Length 50 ft., Flexible Conduit Color Gray, Flexible Conduit Core Material Rigid PVC, Flexible Conduit Usable Temp. Range -2 Degrees to 176 Degrees F, Flexible Conduit Bend Radius 3 In., Standards UL 1660 & CSA 22.2 No. 227.2 Type B, Conforms to The Requirements Of Section 14.5.5 Of The Electrical Standard For Industrial Machinery NFPA-79, RoHS and WEEE Compliant, Inside Dia. 0.622 In.

Product Reviews

Save 15%. Sign up for Z-mail.