KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Liquid-Tight Conduit, 1/2 In x 50ft, Gray

VALUE BRAND| Zoro #: G1997545| Mfr #: 6102-24-00

$48.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flexible Conduit Color: Gray
Series: 6100
Flexible Conduit Bend Radius: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1997545 Mfr #: 6102-24-00
Flexible Conduit Color: GraySeries: 6100
Flexible Conduit Bend Radius: 2"Flexible Conduit Core Material: Hot Dipped Galvanized Steel
Standards: JIC Standards for Dimensions and General Construction, ANSI/NFPA-79Conduit Trade Size: 1/2"
Jacket Material: Flame Retardant PVCInside Dia.: 0.622"
Outside Dia.: 0.820"Item: Flexible Metallic Liquid Tight Conduit
Flexible Conduit Nominal Length: 50 ft.Liquid Tight Conduit Application: Metallic, Non-UL Required
Flexible Conduit Usable Temp. Range: -22 Degrees to 165 Degrees FSpecial Features: Very Flexible
Country of Origin (subject to change): United States

Description

Flexible Metallic Liquid Tight Conduit, Series 6100, Conduit Trade Size 1/2 In., Flexible Conduit Nominal Length 50 ft., Flexible Conduit Color Gray, Flexible Conduit Core Material Hot Dipped Galvanized Steel, Flexible Conduit Usable Temp. Range -22 Degrees to 165 Degrees F, Flexible Conduit Bend Radius 2 In., Standards JIC Standards for Dimensions and General Construction, ANSI/NFPA-79, Inside Dia. 0.622 In., Outside Dia. 0.820 In., Jacket Material Flame Retardant PVC

Reviews