BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Liquid-Tight Conduit, 2 In x 50 ft, Gray

VALUE BRAND| Zoro #: G0758825| Mfr #: 6207-24-00

$500.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: Conforms to UL ANSI/UL-360 and CSA 22.2. 56-04 for Liquid Tight Flexible Steel Conduit
Liquid Tight Conduit Application: Metallic, General Purpose
Flexible Conduit Nominal Length: 50 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0758825 Mfr #: 6207-24-00
Standards: Conforms to UL ANSI/UL-360 and CSA 22.2. 56-04 for Liquid Tight Flexible Steel ConduitLiquid Tight Conduit Application: Metallic, General Purpose
Flexible Conduit Nominal Length: 50 ft.Outside Dia.: 2.340"
Flexible Conduit Usable Temp. Range: -30 Degrees to 176 Degrees FInside Dia.: 2.020"
Jacket Material: Flame Retardant PVCFlexible Conduit Color: Gray
Flexible Conduit Core Material: Hot Dipped Galvanized SteelConduit Trade Size: 2"
Series: 6200Special Features: The 3/8 through 1-1/4 inch trade sizes are Square Lock formed and include an integral bonding strip of copper that is enclosed within the convolutions throughout their entire length, The 1-1/2 through 4-inch trade sizes are designed with a fully interlocked strip
Flexible Conduit Bend Radius: 5"Country of Origin (subject to change): United States

Description

Flexible Metallic Liquid Tight Conduit, Series 6200, Conduit Trade Size 2 In., Flexible Conduit Nominal Length 50 ft., Flexible Conduit Color Gray, Flexible Conduit Core Material Hot Dipped Galvanized Steel, Flexible Conduit Usable Temp. Range -30 Degrees to 176 Degrees F, Flexible Conduit Bend Radius 5 In., Standards Conforms to UL ANSI/UL-360 and CSA 22.2. 56-04 for Liquid Tight Flexible Steel Conduit, Inside Dia. 2.020 In., Outside Dia. 2.340 In., Jacket Material Flame Retardant PVC

Reviews