Liquid-Tight Conduit, 3 In x 25 ft, Blue

VALUE BRAND| Zoro #: G2252722| Mfr #: 6409-22-00

$521.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 3.070"
Item: Flexible Metallic Liquid Tight Conduit
Outside Dia.: 3.460"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2252722 Mfr #: 6409-22-00
Inside Dia.: 3.070"Item: Flexible Metallic Liquid Tight Conduit
Outside Dia.: 3.460"Flexible Conduit Color: Blue
Flexible Conduit Nominal Length: 25 ft.Flexible Conduit Usable Temp. Range: -30 Degrees to 176 Degrees F
Series: 6400Flexible Conduit Bend Radius: 9-1/2"
Liquid Tight Conduit Application: Metallic, Data CommunicationConduit Trade Size: 3"
Standards: Conforms to UL ANSI/UL-360 and CSA 22.2. 56-04 for Liquid Tight Flexible Steel ConduitFlexible Conduit Core Material: Hot Dipped Galvanized Steel
Special Features: Data Com Blue Color ID, The 3/8 Through 1-1/4" Trade Sizes are Square Lock Formed and Include An Integral Bonding Strip Of Copper That is Enclosed Within The Convolutions Throughout Their Entire Length, The 1-1/2 through 4" Trade Sizes are Designed with A Fully Interlocked StripJacket Material: Flame Retardant PVC
Country of Origin (subject to change): United States

Description

Flexible Metallic Liquid Tight Conduit, Series 6400, Conduit Trade Size 3 In., Flexible Conduit Nominal Length 25 ft., Flexible Conduit Color Blue, Flexible Conduit Core Material Hot Dipped Galvanized Steel, Flexible Conduit Usable Temp. Range -30 Degrees to 176 Degrees F, Flexible Conduit Bend Radius 9-1/2 In., Standards Conforms to UL ANSI/UL-360 and CSA 22.2. 56-04 for Liquid Tight Flexible Steel Conduit, Inside Dia. 3.070 In., Outside Dia. 3.460 In., Jacket Material Flame Retardant PVC

Reviews