KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Liquid-Tight Conduit, 3 In x 25 ft, Gray

VALUE BRAND| Zoro #: G2147476| Mfr #: 6209-22-00

$349.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flexible Conduit Color: Gray
Series: 6200
Flexible Conduit Bend Radius: 9-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2147476 Mfr #: 6209-22-00
Flexible Conduit Color: GraySeries: 6200
Flexible Conduit Bend Radius: 9-1/2"Flexible Conduit Core Material: Hot Dipped Galvanized Steel
Standards: Conforms to UL ANSI/UL-360 and CSA 22.2. 56-04 for Liquid Tight Flexible Steel ConduitConduit Trade Size: 3"
Jacket Material: Flame Retardant PVCInside Dia.: 3.070"
Outside Dia.: 3.460"Item: Flexible Metallic Liquid Tight Conduit
Flexible Conduit Nominal Length: 25 ft.Liquid Tight Conduit Application: Metallic, General Purpose
Flexible Conduit Usable Temp. Range: -30 Degrees to 176 Degrees FSpecial Features: The 3/8 through 1-1/4 inch trade sizes are Square Lock formed and include an integral bonding strip of copper that is enclosed within the convolutions throughout their entire length, The 1-1/2 through 4-inch trade sizes are designed with a fully interlocked strip
Country of Origin (subject to change): United States

Description

Flexible Metallic Liquid Tight Conduit, Series 6200, Conduit Trade Size 3 In., Flexible Conduit Nominal Length 25 ft., Flexible Conduit Color Gray, Flexible Conduit Core Material Hot Dipped Galvanized Steel, Flexible Conduit Usable Temp. Range -30 Degrees to 176 Degrees F, Flexible Conduit Bend Radius 9-1/2 In., Standards Conforms to UL ANSI/UL-360 and CSA 22.2. 56-04 for Liquid Tight Flexible Steel Conduit, Inside Dia. 3.070 In., Outside Dia. 3.460 In., Jacket Material Flame Retardant PVC

Reviews