Liquid-Tight Conduit, 3 In x 25 ft, Gray

VALUE BRAND| Zoro #: G1841847| Mfr #: 6909-22-00

$727.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flexible Conduit Color: Gray
Series: 6900
Flexible Conduit Bend Radius: 9-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1841847 Mfr #: 6909-22-00
Flexible Conduit Color: GraySeries: 6900
Flexible Conduit Bend Radius: 9-1/2"Flexible Conduit Core Material: Hot Dipped Galvanized Steel
Standards: UL E29278, CSA LL18858, Conforms to UL ANSI/UL-360 For Liquid Tight Flexible Steel Conduit, WEEE Compliant, RoHS CompliantConduit Trade Size: 3"
Jacket Material: Flame Retardant PVCInside Dia.: 3.070"
Outside Dia.: 3.500"Item: Flexible Metallic Liquid Tight Conduit
Flexible Conduit Nominal Length: 25 ft.Liquid Tight Conduit Application: Metallic, High Temperature, UL Listed
Flexible Conduit Usable Temp. Range: -67 Degrees to 221 Degrees FSpecial Features: Extra Flexible PVC with Working Temperatues for Extreme Hot and Cold. The 3/8 Through 1-1/4" Trade Sizes are Square Lock Formed and Include An Integral Bonding Strip of Copper That is Enclosed Within the Convolutions Throughout Their Entire Length, The 1-1/2 Through 4" Trade Sizes are Designed with A Fully Interlocked Strip
Country of Origin (subject to change): United States

Description

Flexible Metallic Liquid Tight Conduit, Series 6900, Conduit Trade Size 3 In., Flexible Conduit Nominal Length 25 ft., Flexible Conduit Color Gray, Flexible Conduit Core Material Hot Dipped Galvanized Steel, Flexible Conduit Usable Temp. Range -67 Degrees to 221 Degrees F, Flexible Conduit Bend Radius 9-1/2 In., Standards UL E29278, CSA LL18858, Conforms to UL ANSI/UL-360 For Liquid Tight Flexible Steel Conduit, WEEE Compliant, RoHS Compliant, Inside Dia. 3.070 In., Outside Dia. 3.500 In.

Reviews