Liquid-Tight Conduit, 3/4 In x 100ft, Gray

VALUE BRAND| Zoro #: G1926845| Mfr #: 6203-30-00

$172.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flexible Conduit Color: Gray
Series: 6200
Outside Dia.: 1.030"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1926845 Mfr #: 6203-30-00
Flexible Conduit Color: GraySeries: 6200
Outside Dia.: 1.030"Conduit Trade Size: 3/4"
Flexible Conduit Bend Radius: 3"Flexible Conduit Core Material: Hot Dipped Galvanized Steel
Standards: UL 1660 & CSA 22.2 No. 227.2 Type B, Conforms to The Requirements Of Section 14.5.5 Of The Electrical Standard For Industrial Machinery NFPA-79, RoHS and WEEE CompliantLiquid Tight Conduit Application: Metallic, General Purpose
Flexible Conduit Usable Temp. Range: -30 Degrees to 176 Degrees FJacket Material: Flame Retardant PVC
Flexible Conduit Nominal Length: 100 ft.Item: Flexible Metallic Liquid Tight Conduit
Inside Dia.: 0.820"Special Features: The 3/8 through 1-1/4 inch trade sizes are Square Lock formed and include an integral bonding strip of copper that is enclosed within the convolutions throughout their entire length, The 1-1/2 through 4-inch trade sizes are designed with a fully interlocked strip
Country of Origin (subject to change): United States

Description

Flexible Metallic Liquid Tight Conduit, Series 6200, Conduit Trade Size 3/4 In., Flexible Conduit Nominal Length 100 ft., Flexible Conduit Color Gray, Flexible Conduit Core Material Hot Dipped Galvanized Steel, Flexible Conduit Usable Temp. Range -30 Degrees to 176 Degrees F, Flexible Conduit Bend Radius 3 In., Standards UL 1660 & CSA 22.2 No. 227.2 Type B, Conforms to The Requirements Of Section 14.5.5 Of The Electrical Standard For Industrial Machinery NFPA-79, RoHS and WEEE Compliant

Reviews