Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Liquid-Tight Conduit, 3/4 In x 25 ft, Gray

VALUE BRAND| Zoro #: G1556807| Mfr #: 6203G22-00

$117.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flexible Conduit Color: Gray
Series: 6200
Outside Dia.: 1.030"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1556807 Mfr #: 6203G22-00
Flexible Conduit Color: GraySeries: 6200
Outside Dia.: 1.030"Conduit Trade Size: 3/4"
Flexible Conduit Bend Radius: 3"Flexible Conduit Core Material: Hot Dipped Galvanized Steel
Standards: Conforms to UL ANSI/UL-360 and CSA 22.2. 56-04 for Liquid Tight Flexible Steel ConduitLiquid Tight Conduit Application: Metallic, General Purpose
Flexible Conduit Usable Temp. Range: -30 Degrees to 176 Degrees FJacket Material: Flame Retardant PVC
Flexible Conduit Nominal Length: 25 ft.Item: Flexible Metallic Liquid Tight Conduit
Inside Dia.: 0.820"Special Features: The 3/8 through 1-1/4 inch trade sizes are Square Lock formed and include an integral bonding strip of copper that is enclosed within the convolutions throughout their entire length, The 1-1/2 through 4-inch trade sizes are designed with a fully interlocked strip
Country of Origin (subject to change): United States

Description

Flexible Metallic Liquid Tight Conduit, Series 6200, Conduit Trade Size 3/4 In., Flexible Conduit Nominal Length 25 ft., Flexible Conduit Color Gray, Flexible Conduit Core Material Hot Dipped Galvanized Steel, Flexible Conduit Usable Temp. Range -30 Degrees to 176 Degrees F, Flexible Conduit Bend Radius 3 In., Standards Conforms to UL ANSI/UL-360 and CSA 22.2. 56-04 for Liquid Tight Flexible Steel Conduit, Inside Dia. 0.820 In., Outside Dia. 1.030 In., Jacket Material Flame Retardant PVC

Reviews