Liquid-Tight Conduit, 3/4 In x 50 ft, Gray

VALUE BRAND| Zoro #: G1844893| Mfr #: 6003-24-00

$71.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1844893 Mfr #: 6003-24-00
Series: 6000Flexible Conduit Core Material: Rigid PVC
Flexible Conduit Color: GrayJacket Material: Flame Retardant PVC
Flexible Conduit Usable Temp. Range: -2 Degrees to 176 Degrees FItem: Flexible Nonmetallic Liquid Tight Conduit
Liquid Tight Conduit Application: Nonmetallic, General PurposeStandards: UL 1660 & CSA 22.2 No. 227.2 Type B, Conforms to The Requirements Of Section 14.5.5 Of The Electrical Standard For Industrial Machinery NFPA-79, RoHS and WEEE Compliant
Jacket Material: Flame Retardant PVCFlexible Conduit Bend Radius: 4-1/2"
Flexible Conduit Nominal Length: 50 ft.Conduit Trade Size: 3/4"
Special Features: UL & CSA listed -Type A ConstructionOutside Dia.: 1.030"
Inside Dia.: 0.820"Country of Origin (subject to change): United States

Product Description

Flexible Nonmetallic Liquid Tight Conduit, Series 6000, Conduit Trade Size 3/4 In., Flexible Conduit Nominal Length 50 ft., Flexible Conduit Color Gray, Flexible Conduit Core Material Rigid PVC, Flexible Conduit Usable Temp. Range -2 Degrees to 176 Degrees F, Flexible Conduit Bend Radius 4-1/2 In., Standards UL 1660 & CSA 22.2 No. 227.2 Type B, Conforms to The Requirements Of Section 14.5.5 Of The Electrical Standard For Industrial Machinery NFPA-79, RoHS and WEEE Compliant

Product Reviews

Save 15%. Sign up for Z-mail.