Liquid-Tight Conduit, 3/4 In x 50 ft, Gray

VALUE BRAND| Zoro #: G0599015| Mfr #: 6903-24-00

$479.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0599015 Mfr #: 6903-24-00
Flexible Conduit Core Material: Hot Dipped Galvanized SteelJacket Material: Flame Retardant PVC
Item: Flexible Metallic Liquid Tight ConduitStandards: UL E29278, CSA LL18858, Conforms to UL ANSI/UL-360 For Liquid Tight Flexible Steel Conduit, WEEE Compliant, RoHS Compliant
Special Features: Extra Flexible PVC with Working Temperatues for Extreme Hot and Cold. The 3/8 Through 1-1/4" Trade Sizes are Square Lock Formed and Include An Integral Bonding Strip of Copper That is Enclosed Within the Convolutions Throughout Their Entire Length, The 1-1/2 Through 4" Trade Sizes are Designed with A Fully Interlocked StripInside Dia.: 0.820"
Flexible Conduit Color: GrayFlexible Conduit Usable Temp. Range: -67 Degrees to 221 Degrees F
Flexible Conduit Bend Radius: 3"Flexible Conduit Nominal Length: 50 ft.
Liquid Tight Conduit Application: Metallic, High Temperature, UL ListedConduit Trade Size: 3/4"
Series: 6900Outside Dia.: 1.030"
Country of Origin (subject to change): United States

Product Description

Flexible Metallic Liquid Tight Conduit, Series 6900, Conduit Trade Size 3/4 In., Flexible Conduit Nominal Length 50 ft., Flexible Conduit Color Gray, Flexible Conduit Core Material Hot Dipped Galvanized Steel, Flexible Conduit Usable Temp. Range -67 Degrees to 221 Degrees F, Flexible Conduit Bend Radius 3 In., Standards UL E29278, CSA LL18858, Conforms to UL ANSI/UL-360 For Liquid Tight Flexible Steel Conduit, WEEE Compliant, RoHS Compliant, Inside Dia. 0.820 In., Outside Dia. 1.030 In.

Product Reviews

Save 15%. Sign up for Z-mail.