Liquid-Tight Conduit, 3/8 In x 25 ft, Gray

VALUE BRAND| Zoro #: G0458543| Mfr #: 6901-22-00

$185.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: UL E29278, CSA LL18858, Conforms to UL ANSI/UL-360 For Liquid Tight Flexible Steel Conduit, WEEE Compliant, RoHS Compliant
Liquid Tight Conduit Application: Metallic, High Temperature, UL Listed
Flexible Conduit Nominal Length: 25 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0458543 Mfr #: 6901-22-00
Standards: UL E29278, CSA LL18858, Conforms to UL ANSI/UL-360 For Liquid Tight Flexible Steel Conduit, WEEE Compliant, RoHS CompliantLiquid Tight Conduit Application: Metallic, High Temperature, UL Listed
Flexible Conduit Nominal Length: 25 ft.Outside Dia.: 0.690"
Flexible Conduit Usable Temp. Range: -67 Degrees to 221 Degrees FInside Dia.: 0.484"
Jacket Material: Flame Retardant PVCFlexible Conduit Color: Gray
Flexible Conduit Core Material: Hot Dipped Galvanized SteelConduit Trade Size: 3/8"
Series: 6900Special Features: Extra Flexible PVC with Working Temperatues for Extreme Hot and Cold. The 3/8 Through 1-1/4" Trade Sizes are Square Lock Formed and Include An Integral Bonding Strip of Copper That is Enclosed Within the Convolutions Throughout Their Entire Length, The 1-1/2 Through 4" Trade Sizes are Designed with A Fully Interlocked Strip
Flexible Conduit Bend Radius: 2-1/2"Country of Origin (subject to change): United States

Description

Flexible Metallic Liquid Tight Conduit, Series 6900, Conduit Trade Size 3/8 In., Flexible Conduit Nominal Length 25 ft., Flexible Conduit Color Gray, Flexible Conduit Core Material Hot Dipped Galvanized Steel, Flexible Conduit Usable Temp. Range -67 Degrees to 221 Degrees F, Flexible Conduit Bend Radius 2-1/2 In., Standards UL E29278, CSA LL18858, Conforms to UL ANSI/UL-360 For Liquid Tight Flexible Steel Conduit, WEEE Compliant, RoHS Compliant, Inside Dia. 0.484 In., Outside Dia. 0.690 In.

Reviews