BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Liquid-Tight Conduit, 3/8 In x 50 ft, Blue

VALUE BRAND| Zoro #: G2468331| Mfr #: 6401-24-00

$122.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: Conforms to UL ANSI/UL-360 and CSA 22.2. 56-04 for Liquid Tight Flexible Steel Conduit
Liquid Tight Conduit Application: Metallic, Data Communication
Flexible Conduit Nominal Length: 50 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2468331 Mfr #: 6401-24-00
Standards: Conforms to UL ANSI/UL-360 and CSA 22.2. 56-04 for Liquid Tight Flexible Steel ConduitLiquid Tight Conduit Application: Metallic, Data Communication
Flexible Conduit Nominal Length: 50 ft.Outside Dia.: 0.690"
Flexible Conduit Usable Temp. Range: -30 Degrees to 176 Degrees FInside Dia.: 0.484"
Jacket Material: Flame Retardant PVCFlexible Conduit Color: Blue
Flexible Conduit Core Material: Hot Dipped Galvanized SteelConduit Trade Size: 3/8"
Series: 6400Special Features: Data Com Blue Color ID, The 3/8 Through 1-1/4" Trade Sizes are Square Lock Formed and Include An Integral Bonding Strip Of Copper That is Enclosed Within The Convolutions Throughout Their Entire Length, The 1-1/2 through 4" Trade Sizes are Designed with A Fully Interlocked Strip
Flexible Conduit Bend Radius: 2-1/2"Country of Origin (subject to change): United States

Description

Flexible Metallic Liquid Tight Conduit, Series 6400, Conduit Trade Size 3/8 In., Flexible Conduit Nominal Length 50 ft., Flexible Conduit Color Blue, Flexible Conduit Core Material Hot Dipped Galvanized Steel, Flexible Conduit Usable Temp. Range -30 Degrees to 176 Degrees F, Flexible Conduit Bend Radius 2-1/2 In., Standards Conforms to UL ANSI/UL-360 and CSA 22.2. 56-04 for Liquid Tight Flexible Steel Conduit, Inside Dia. 0.484 In., Outside Dia. 0.690 In., Jacket Material Flame Retardant PVC

Reviews