Liquid-Tight Conduit, 3/8 In x 50 ft, Gray

VALUE BRAND| Zoro #: G1777011| Mfr #: 6001-24-00

$43.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Liquid Tight Conduit Application: Nonmetallic, General Purpose
Flexible Conduit Usable Temp. Range: -2 Degrees to 176 Degrees F
Jacket Material: Flame Retardant PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1777011 Mfr #: 6001-24-00
Liquid Tight Conduit Application: Nonmetallic, General PurposeFlexible Conduit Usable Temp. Range: -2 Degrees to 176 Degrees F
Jacket Material: Flame Retardant PVCSpecial Features: UL & CSA listed -Type B Construction
Conduit Trade Size: 3/8"Flexible Conduit Nominal Length: 50 ft.
Series: 6000Flexible Conduit Color: Gray
Flexible Conduit Core Material: Rigid PVCFlexible Conduit Bend Radius: 2"
Standards: UL 1660 & CSA 22.2 No. 227.2 Type B, Conforms to The Requirements Of Section 14.5.5 Of The Electrical Standard For Industrial Machinery NFPA-79, RoHS and WEEE CompliantInside Dia.: 0.484"
Outside Dia.: 0.690"Item: Flexible Nonmetallic Liquid Tight Conduit
Country of Origin (subject to change): United States

Description

Flexible Nonmetallic Liquid Tight Conduit, Series 6000, Conduit Trade Size 3/8 In., Flexible Conduit Nominal Length 50 ft., Flexible Conduit Color Gray, Flexible Conduit Core Material Rigid PVC, Flexible Conduit Usable Temp. Range -2 Degrees to 176 Degrees F, Flexible Conduit Bend Radius 2 In., Standards UL 1660 & CSA 22.2 No. 227.2 Type B, Conforms to The Requirements Of Section 14.5.5 Of The Electrical Standard For Industrial Machinery NFPA-79, RoHS and WEEE Compliant, Inside Dia. 0.484 In.

Reviews