Liquid-Tight Conduit, 3/8 In x 50 ft, Gray

VALUE BRAND| Zoro #: G1761383| Mfr #: 6201-24-00

$97.31 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Flexible Metallic Liquid Tight Conduit
Series: 6200
Liquid Tight Conduit Application: Metallic, General Purpose
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1761383 Mfr #: 6201-24-00
Item: Flexible Metallic Liquid Tight ConduitSeries: 6200
Liquid Tight Conduit Application: Metallic, General PurposeConduit Trade Size: 3/8"
Standards: Conforms to UL ANSI/UL-360 and CSA 22.2.5 for Liquid Tight Flexible Steel ConduitOutside Dia.: 0.690"
Jacket Material: Flame Retardant PVCFlexible Conduit Usable Temp. Range: -30 Degrees to 176 Degrees F
Flexible Conduit Color: GraySpecial Features: The 3/8 through 1-1/4 inch trade sizes are Square Lock formed and include an integral bonding strip of copper that is enclosed within the convolutions throughout their entire length, The 1-1/2 through 4-inch trade sizes are designed with a fully interlocked strip
Inside Dia.: 0.484"Flexible Conduit Nominal Length: 50 ft.
Flexible Conduit Bend Radius: 2"Flexible Conduit Core Material: Hot Dipped Galvanized Steel
Country of Origin (subject to change): United States

Product Description

Flexible Metallic Liquid Tight Conduit, Series 6200, Conduit Trade Size 3/8 In., Flexible Conduit Nominal Length 50 ft., Flexible Conduit Color Gray, Flexible Conduit Core Material Hot Dipped Galvanized Steel, Flexible Conduit Usable Temp. Range -30 Degrees to 176 Degrees F, Flexible Conduit Bend Radius 2 In., Standards Conforms to UL ANSI/UL-360 and CSA 22.2.5 for Liquid Tight Flexible Steel Conduit, Inside Dia. 0.484 In., Outside Dia. 0.690 In., Jacket Material Flame Retardant PVC

Product Reviews