Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Liquid-Tight Conduit, 4 In x 25 ft, Gray

VALUE BRAND| Zoro #: G0420813| Mfr #: 6210-22-00

$871.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 4.000"
Item: Flexible Metallic Liquid Tight Conduit
Outside Dia.: 4.460"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0420813 Mfr #: 6210-22-00
Inside Dia.: 4.000"Item: Flexible Metallic Liquid Tight Conduit
Outside Dia.: 4.460"Flexible Conduit Color: Gray
Flexible Conduit Nominal Length: 25 ft.Flexible Conduit Usable Temp. Range: -30 Degrees to 176 Degrees F
Series: 6200Flexible Conduit Bend Radius: 2"
Liquid Tight Conduit Application: Metallic, General PurposeConduit Trade Size: 4"
Standards: Conforms to UL ANSI/UL-360 and CSA 22.2. 56-04 for Liquid Tight Flexible Steel ConduitFlexible Conduit Core Material: Hot Dipped Galvanized Steel
Special Features: The 3/8 through 1-1/4 inch trade sizes are Square Lock formed and include an integral bonding strip of copper that is enclosed within the convolutions throughout their entire length, The 1-1/2 through 4-inch trade sizes are designed with a fully interlocked stripJacket Material: Flame Retardant PVC
Country of Origin (subject to change): United States

Description

Flexible Metallic Liquid Tight Conduit, Series 6200, Conduit Trade Size 4 In., Flexible Conduit Nominal Length 25 ft., Flexible Conduit Color Gray, Flexible Conduit Core Material Hot Dipped Galvanized Steel, Flexible Conduit Usable Temp. Range -30 Degrees to 176 Degrees F, Flexible Conduit Bend Radius 2 In., Standards Conforms to UL ANSI/UL-360 and CSA 22.2. 56-04 for Liquid Tight Flexible Steel Conduit, Inside Dia. 4.000 In., Outside Dia. 4.460 In., Jacket Material Flame Retardant PVC

Reviews