Horizontal Literature Organizer 24 Compartments, Black

VALUE BRAND| Zoro #: G1414673| Mfr #: 5CRX9

$158.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1414673 Mfr #: 5CRX9
Height: 30"Depth: 13"
Color: BLACKLoad Capacity: 50 lb.
Construction: Steel Shell/Plastic CompartmentWidth: 34-1/2"
Type: LetterNumber of Compartments: 24
Item: Horizontal Literature OrganizerIncludes: Labels
Country of Origin (subject to change): China

Product Description

Horizontal Literature Organizer, Letter, Construction Steel Shell/Plastic Compartment, Height 30 In., Width 34-1/2 In., Depth 13 In., Color Black, Number of Compartments 24, Load Capacity 50 lbs., Includes Labels
Save 15%. Sign up for Z-mail.