Horizontal Literature Organizer 24 Compartments, Tan

VALUE BRAND| Zoro #: G1184434| Mfr #: 5CRY1

$141.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 34-1/2"
Load Capacity: 50 lb.
Item: Horizontal Literature Organizer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1184434 Mfr #: 5CRY1
Width: 34-1/2"Load Capacity: 50 lb.
Item: Horizontal Literature OrganizerIncludes: Labels
Color: TanType: Letter
Height: 30"Number of Compartments: 24
Depth: 13"Country of Origin (subject to change): China

Description

Horizontal Literature Organizer, Letter, Construction Steel Shell/Plastic Compartment, Height 30 In., Width 34-1/2 In., Depth 13 In., Color Tan, Number of Compartments 24, Load Capacity 50 lbs., Includes Labels

Reviews