JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Horizontal Literature Organizer 36 Compartments, Gray

VALUE BRAND| Zoro #: G1082207| Mfr #: 5CRY3

$189.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1082207 Mfr #: 5CRY3
Construction: Steel Shell/Plastic CompartmentWidth: 34-1/2"
Type: LetterNumber of Compartments: 36
Item: Horizontal Literature OrganizerIncludes: Labels
Height: 42"Depth: 13"
Color: GrayLoad Capacity: 75 lb.
Country of Origin (subject to change): China

Product Description

Horizontal Literature Organizer, Letter, Construction Steel Shell/Plastic Compartment, Height 42 In., Width 34-1/2 In., Depth 13 In., Color Gray, Number of Compartments 36, Load Capacity 75 lbs., Includes Labels
Save 15%. Sign up for Z-mail.