Vertical Literature Organizer 72 Compartments, Black

VALUE BRAND| Zoro #: G0522672| Mfr #: 5CRY5

$325.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0522672 Mfr #: 5CRY5
Load Capacity: 150 lb.Construction: Steel Shell/Plastic Compartment
Width: 34-1/2"Type: Letter
Number of Compartments: 72Item: Vertical Literature Organizer
Includes: LabelsHeight: 84"
Depth: 13"Color: BLACK
Country of Origin (subject to change): China

Product Description

Vertical Literature Organizer, Letter, Construction Steel Shell/Plastic Compartment, Height 84 In., Width 34-1/2 In., Depth 13 In., Color Black, Number of Compartments 72, Load Capacity 150 lbs., Includes Labels
Save 15%. Sign up for Z-mail.