Vertical Literature Organizer 72 Compartments, Tan

VALUE BRAND| Zoro #: G1340105| Mfr #: 5CRY7

$318.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1340105 Mfr #: 5CRY7
Number of Compartments: 72Item: Vertical Literature Organizer
Includes: LabelsHeight: 84"
Depth: 13"Color: Tan
Load Capacity: 150 lb.Construction: Steel Shell/Plastic Compartment
Width: 34-1/2"Type: Letter
Country of Origin (subject to change): China

Product Description

Literature Organizer, Letter, Overall Width 34-1/2 In, Overall Depth 13 In, Overall Height 84 In, Number of Compartments 72, Compartment Width 10-1/4 In, Compartment Depth 12 In, Compartment Height 2 1/2 In., Load Capacity 150 Lb, Construction Steel Shell and Heavy Duty Corrugated Fiberboard Shelves, Color Tan, Includes Labels

Product Reviews

Save 15%. Sign up for Z-mail.